Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 570XL-BK

  • Zoro # G405836935


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
20"
Length
13.75"
Series
Jordan
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570XL-BK
Zoro #
G405836935
UPC #
685659132410
Country of Origin
China

Dimensions

Width
12"
Height
20"
Length
13.75"
Canopy Dimensions
6-3/4 in x 10 in

Details

Item
Outdoor Wall Sconce
Series
Jordan
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
ETL/CETL Certified
Rated Location
Wet
Shade Finish
Clear Seedy
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1
Dimmable
Yes
Style
Craftsman

Description

Classic structure and modern hues marry to make this outdoor wall light a stunning centerpiece. Clean lines feature a sleek black hue that instantly elevates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.