Jordan 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570B-ORB

  • Zoro # G405836669


product price:  $420.00
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
16.75"
Length
11.25"
Series
Jordan
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570B-ORB
Zoro #
G405836669
UPC #
685659132632
Country of Origin
China

Dimensions

Width
10"
Height
16.75"
Length
11.25"
Canopy Dimensions
5-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Jordan
Watts
60
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminum
Style
Craftsman
Number of Lights
1
Shade Finish
Clear Seedy
Dimmable
Yes
Rated Location
Wet
Bulb Base
Medium
Shade Material
Glass

Description

Boasting a richly hued silhouette, this outdoor wall light radiates with style. Rubbed bronze welcomes a classic feel while clean lines celebrate modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.