Jordan 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570XL-ORB

  • Zoro # G905837128


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
20"
Length
13.75"
Series
Jordan
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570XL-ORB
Zoro #
G905837128
UPC #
685659132663
Country of Origin
China

Dimensions

Width
12"
Height
20"
Length
13.75"
Canopy Dimensions
6-3/4 in x 10 in

Details

Item
Outdoor Wall Sconce
Series
Jordan
Watts
60
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminum
Shade Finish
Clear Seedy
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1
Style
Craftsman
Dimmable
Yes
Rated Location
Wet

Description

Clean, modern lines transform the traditional silhouette of this outdoor wall light. Radiate in the warm richness of rubbed bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.