Jordan 3 Light Outdoor Flush Ceiling Mount Fixture, Black And Clear Seedy

  • Mfr # 570F-BK

  • Zoro # G805836825


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Watts
40
Housing Finish
Black
Fixture Housing Material
Aluminum
Standards
ETL/CETL Certified
Fixture Series
Jordan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570F-BK
Zoro #
G805836825
UPC #
685659132441
Country of Origin
China

Dimensions

Width
12"
Height
6"
Length
12"
Canopy Dimensions
12 in x 12 in

Details

Item
Outdoor Flush Mount
Watts
40
Housing Finish
Black
Fixture Housing Material
Aluminum
Standards
ETL/CETL Certified
Fixture Series
Jordan
Shade Finish
Clear Seedy
Rated Location
Wet
Number of Lights
3
Shade Material
Glass
Dimmable
Yes
Bulb Base
Medium
Style
Craftsman
Damp/Wet Rating
Damp

Description

Add structure with the clean lines from this three-light outdoor ceiling light. In a deep black hue, the clean silhouette features rounded features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.