Julia Wall Sconce, 1-Light, 5.25 In.W x 29.75 In.L x 5.25 In.H, Brushed Nickel/Opal

  • Mfr # 350S-BN

  • Zoro # G911799892


product price:  $238.00
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
5.25 in
Dimmable
Yes
Length
29.75 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350S-BN
Zoro #
G911799892
UPC #
685659194272
Country of Origin
China

Dimensions

Height
5.25 in
Width
5.25 in
Length
29.75 in
Chain Length
Rods: 2x12"+1x6"
Cord/Wire Length
96"
Backplate Dimensions
5.25"L x 5.25"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Standards
ETL
Lamp Included
No
Number of Lights
1
Bulb Base
Medium
Shade Finish/Color
Opal
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Collection
Julia

Description

An articulating arm brings easy adjustability and maximum versatility to the contemporary profile of a modern one-light wall sconce. Its brushed nickel finish is bright and timeless, with an opal glass shade that delivers true, diffused illumination great for both tasks and ambiance. A perfect choice for a chic reading nook or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.