Julia Wall Sconce, 1-Light, 5.25 In.W x 29.75 In.L x 5.25 In.H, Matte Black/Opal

  • Mfr # 350S-MB

  • Zoro # G611799901


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
5.25 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350S-MB
Zoro #
G611799901
UPC #
685659194289
Country of Origin
China

Dimensions

Height
5.25 in
Width
5.25 in
Length
29.75 in
Backplate Dimensions
5.25"L x 5.25"W
Cord/Wire Length
96"
Chain Length
Rods: 2x12"+1x6"

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
100
Standards
ETL
Number of Lights
1
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Matte Black
Frame Material
Steel
Shade Material
Glass
Shade Finish/Color
Opal
Collection
Julia

Description

An articulating arm brings easy adjustability and maximum versatility to the contemporary profile of a modern one-light wall sconce. Its matte black finish is bold and timeless, with an opal glass shade that delivers true, diffused illumination great for both tasks and ambiance. A perfect choice for a chic reading nook or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.