
Julia Wall Sconce, 1-Light, 5.25 In.W x 29.75 In.L x 5.25 In.H, Modern Gold/Opal
Mfr # 350S-MGLD
Zoro # G811800117
product price:Â $254.00
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Width
5.25 in
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350S-MGLD
Zoro #
G811800117
UPC #
685659194296
Country of Origin
China
Dimensions
Height
5.25 in
Width
5.25 in
Length
29.75 in
Cord/Wire Length
96"
Chain Length
Rods: 2x12"+1x6"
Backplate Dimensions
5.25"L x 5.25"W
Details
Dimmable
Yes
Item
Wall Sconce
Standards
ETL
Lamp Included
No
Lamp Watts
100
Collection
Julia
Shade Finish/Color
Opal
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass
Bulb Base
Medium
Frame Finish
Modern Gold
Number of Lights
1
Description
An articulating arm brings easy adjustability and maximum versatility to the contemporary profile of a modern one-light wall sconce. Its modern gold finish is bright and timeless, with an opal glass shade that delivers true, diffused illumination great for both tasks and ambiance. A perfect choice for a chic reading nook or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.