Zoro Homepage

Kaden 1-Light Wall Sconce, 5 in W, Matte Black

  • Mfr # 3045-1S-MB

  • Zoro # G616319784


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Number of Bulbs
1
Watts
60W
Standards
CETL
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-1S-MB
Zoro #
G616319784
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Length
5.75 in

Details

Number of Bulbs
1
Watts
60W
Standards
CETL
Item
Wall Sconce
Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Lamp Base
Candelabra
Series
Kaden
Shade Finish
Alabaster
Shade Material
Stone
Canopy/Backplate
7.5" W x 5" H
Rated Location
Damp

Description

Minimal in scale yet maximal in impact, this matte black sconce pairs effortlessly with its solid alabaster plate. The contrast is striking, the glow beautifully diffused. It is a sculptural accent that feels as thoughtful as it is functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.