Zoro Homepage

Kaden 1-Light Wall Sconce, 5 in W, Modern Gold

  • Mfr # 3045-1S-MGLD

  • Zoro # G016319780


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Dimmable
Yes
Width
5 in
Series
Kaden
Standards
CETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-1S-MGLD
Zoro #
G016319780
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
5.75 in
Height
9 in

Details

Housing Material
Steel
Dimmable
Yes
Item
Wall Sconce
Series
Kaden
Standards
CETL
Number of Bulbs
1
Lamp Base
Candelabra
Watts
60W
Finish
Modern Gold
Rated Location
Damp
Shade Material
Stone
Shade Finish
Alabaster
Canopy/Backplate
7.5" W x 5" H

Description

Modern gold meets the timeless beauty of alabaster in this small but mighty wall sconce. The finish is soft and sophisticated, while the natural stone diffuses light like a glowing pearl. It's the kind of piece that turns function into art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.