
Kaden 10-Light Linear Chandelier, 12 in W, Modern Gold
Mfr # 3045-10L-MGLD
Zoro # G216319825
product price: $1,192.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
10
Frame Material
Steel
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Kaden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3045-10L-MGLD
Zoro #
G216319825
UPC #
-
Country of Origin
China
Dimensions
Length
56 in
Height
16 in
Width
12 in
Details
Number of Lights
10
Frame Material
Steel
Frame Finish
Modern Gold
Item
Linear Chandelier
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Kaden
Shade Material
Stone
Light Bulb Wattage
60W
Standards
CETL
Shade Finish
Alabaster
Rated Location
Damp
Canopy/Backplate
17" L x 4.75" W
Description
A refined silhouette in modern gold makes this linear chandelier both elegant and inviting. Solid alabaster spheres illuminate with a natural, diffused glow that feels intimate yet elevated. Its the kind of piece that sets the mood before a word is spoken.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.