Zoro Homepage

Kaden 12-Light Chandelier, 48 in W, Matte Black

  • Mfr # 3045-12MB

  • Zoro # G916319866


product price: $1,210.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Kaden
Length
48 in
Standards
CETL
Lamp Base
Candelabra
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-12MB
Zoro #
G916319866
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
29.5 in

Details

Series
Kaden
Item
Chandelier
Standards
CETL
Lamp Base
Candelabra
Number of Lights
12
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Shade Material
Stone
Housing Finish
Matte Black
Shade Finish
Alabaster
Canopy/Backplate
5.125" L x 5.125" W
Rated Location
Damp

Description

This chandeliers matte black frame offers bold contrast to the ethereal glow of its alabaster globes. With twelve radiant lights circling in symmetry, it brings power and poise to dining rooms, entryways, or vaulted ceilings. A statement in form, texture, and timeless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.