Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaden 12-Light Chandelier, 48 in W, Modern Gold

  • Mfr # 3045-12MGLD

  • Zoro # G216319870


product price: $1,260.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
48 in
Standards
CETL
Series
Kaden
Number of Lights
12
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3045-12MGLD
Zoro #
G216319870
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
29.5 in

Details

Standards
CETL
Series
Kaden
Housing Finish
Modern Gold
Number of Lights
12
Fixture Wattage
60W
Shade Material
Stone
Lamp Base
Candelabra
Item
Chandelier
Material
Steel
Dimmable
Yes
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Alabaster

Description

Softly gleaming in modern gold, this chandelier offers a warm and contemporary take on classic grandeur. The alabaster spheres shimmer with quiet strength, balanced in a circle of pure, architectural beauty. An elevated focal point that leaves a lasting impression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.