
Kaden 2-Light Wall Sconce, 11 in W, Modern Gold
Mfr # 3045-2S-MGLD
Zoro # G016319667
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Standards
CETL
Dimmable
Yes
Height
9 in
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3045-2S-MGLD
Zoro #
G016319667
UPC #
-
Country of Origin
China
Dimensions
Height
9 in
Length
5.75 in
Width
11 in
Details
Housing Material
Steel
Standards
CETL
Dimmable
Yes
Item
Wall Sconce
Lamp Base
Candelabra
Number of Bulbs
2
Watts
60W
Finish
Modern Gold
Series
Kaden
Shade Finish
Alabaster
Shade Material
Stone
Rated Location
Damp
Canopy/Backplate
7.5" W x 5" H
Description
Grace glows golden in this luminous wall sconce. The warm modern gold finish brings a soft elegance to the rich alabaster orbs, casting a flattering light that feels both timeless and contemporary. Designed to elevate the everyday, it adds a gentle radiance to hallways, powder rooms, or bedside walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.