Zoro Homepage

Kaden 5-Light Chandelier, 18 in W, Matte Black

  • Mfr # 3045-5MB

  • Zoro # G016319643


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Series
Kaden
Fixture Wattage
60W
Material
Steel
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-5MB
Zoro #
G016319643
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
20.5 in

Details

Series
Kaden
Item
Chandelier
Fixture Wattage
60W
Material
Steel
Number of Lights
5
Standards
CETL
Shade Material
Stone
Housing Finish
Matte Black
Dimmable
Yes
Lamp Base
Candelabra
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Alabaster
Rated Location
Damp

Description

Dramatic yet disciplined, this chandelier captivates at every angle. The matte black frame creates a striking contrast with the glowing alabaster spheres, which hover in perfect symmetry. Ideal for dining rooms or entryways, its a bold focal point that delivers both architectural precision and poetic light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.