Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaden 8-Light Linear Chandelier, 12 in W, Matte Black

  • Mfr # 3045-8L-MB

  • Zoro # G816319904


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
8
Dimmable
Yes
Bulb Base Type
Candelabra
Length
44 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-8L-MB
Zoro #
G816319904
UPC #
-
Country of Origin
China

Dimensions

Length
44 in
Width
12 in
Height
16 in

Details

Number of Lights
8
Dimmable
Yes
Bulb Base Type
Candelabra
Shade Material
Stone
Frame Finish
Matte Black
Item
Linear Chandelier
Light Bulb Wattage
60W
Series
Kaden
Frame Material
Steel
Canopy/Backplate
11.75" L x 4.75" W
Shade Finish
Alabaster
Standards
CETL
Rated Location
Damp

Description

Minimalist structure meets natural elegance in this striking chandelier. Solid alabaster globes line up in perfect rhythm against a crisp matte black frame. The result is clean, commanding, and deeply refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.