Zoro Homepage

Kaden 8-Light Linear Chandelier, 12 in W, Modern Gold

  • Mfr # 3045-8L-MGLD

  • Zoro # G416319861


product price: $986.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Kaden
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-8L-MGLD
Zoro #
G416319861
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
16 in
Length
44 in

Details

Dimmable
Yes
Series
Kaden
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Frame Finish
Modern Gold
Frame Material
Steel
Shade Material
Stone
Number of Lights
8
Item
Linear Chandelier
Canopy/Backplate
11.75" L x 4.75" W
Rated Location
Damp
Shade Finish
Alabaster
Standards
CETL

Description

Brilliant in form and golden in tone, this linear chandelier is built to impress. Eight alabaster globes float in a warm modern gold structure, casting a soft and even glow across long surfaces. Ideal for open layouts, it delivers elegant scale with a whisper of glamor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.