Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katerina 1 Light Wall Sconce, Brushed Nickel/White, 5.25 In W

  • Mfr # 1950-1S-BN

  • Zoro # G915558570


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
5.25 in
Dimmable
Yes
Lamp Included
No
Lamp Base
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-1S-BN
Zoro #
G915558570
UPC #
-
Country of Origin
China

Dimensions

Height
12.25 in
Width
5.25 in
Length
6.5 in
Backplate Dimensions
5.375 in W x 5.375 in H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Base
Candelabra
Standards
CETL
Number of Bulbs
1
Energy Star Compliant
No
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Shade Color
White
Watts
60W
Collection
Katerina
Location Rating
Dry
Shade Material
Fabric
Frame Material
Steel + Glass
Frame Finish
Brushed Nickel
Application
Bathroom; Powder Room; Bedroom; Hallway

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.