Zoro Homepage

Katerina 1 Light Wall Sconce, Rubbed Brass/White, 5.25 In W

  • Mfr # 1950-1S-RB

  • Zoro # G515558628


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
5.25 in
Dimmable
Yes
Energy Star Compliant
No
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-1S-RB
Zoro #
G515558628
UPC #
-
Country of Origin
China

Dimensions

Height
12.25 in
Width
5.25 in
Length
6.5 in
Backplate Dimensions
5.375 in W x 5.375 in H

Details

Dimmable
Yes
Item
Wall Sconce
Energy Star Compliant
No
Lamp Included
No
Watts
60W
Number of Bulbs
1
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Lamp Base
Candelabra
Shade Color
White
Standards
CETL
Frame Material
Steel + Glass
Shade Material
Fabric
Frame Finish
Rubbed Brass
Application
Bathroom; Powder Room; Bedroom; Hallway
Location Rating
Dry
Collection
Katerina

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.