Zoro Homepage

Katerina 2 Light Wall Sconce, Brushed Nickel/White, 11.5 In W

  • Mfr # 1950-2S-BN

  • Zoro # G015558593


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
11.5 in
Dimmable
Yes
Number of Bulbs
2
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-2S-BN
Zoro #
G015558593
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Width
11.5 in
Length
6.5 in
Backplate Dimensions
5.375 in W x 5.375 in H

Details

Dimmable
Yes
Item
Wall Sconce
Number of Bulbs
2
Watts
60W
Lamp Base
Candelabra
Lamp Included
No
Energy Star Compliant
No
Shade Color
White
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Standards
CETL
Location Rating
Dry
Shade Material
Fabric
Frame Material
Steel + Glass
Frame Finish
Brushed Nickel
Collection
Katerina
Sloped Ceiling Compatible
Yes
Application
Bathroom; Powder Room; Bedroom; Hallway

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.