Zoro Homepage

Katerina 2 Light Wall Sconce, Rubbed Brass/White, 11.5 In W

  • Mfr # 1950-2S-RB

  • Zoro # G615558733


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
11.5 in
Dimmable
Yes
Number of Bulbs
2
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-2S-RB
Zoro #
G615558733
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Width
11.5 in
Length
6.5 in
Backplate Dimensions
5.375 in W x 5.375 in H

Details

Dimmable
Yes
Item
Wall Sconce
Number of Bulbs
2
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Shade Color
White
Watts
60W
Lamp Included
No
Lamp Base
Candelabra
Standards
CETL
Energy Star Compliant
No
Location Rating
Dry
Application
Bathroom; Powder Room; Bedroom; Hallway
Collection
Katerina
Sloped Ceiling Compatible
Yes
Frame Material
Steel + Glass
Frame Finish
Rubbed Brass
Shade Material
Fabric

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.