Katerina 5 Light Chandelier, Brushed Nickel, 20 In W x 31.5 In H

  • Mfr # 1950-5C-BN

  • Zoro # G815558731


product price:  $728.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Number of Lights
5
Standards
CETL
Collection
Katerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-5C-BN
Zoro #
G815558731
UPC #
-
Country of Origin
China

Dimensions

Chain Length
72 in
Width
20 in
Length
20 in
Cord Length
110 in
Height
31.5 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Number of Lights
5
Standards
CETL
Collection
Katerina
Bulb Included
No
Shade Color
White
Shade Material
Fabric
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Dimmable
Yes
Bulb Base Type
Candelabra
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Material
Steel + Glass
Frame Finish
Brushed Nickel
Sloped Ceiling Compatible
Yes
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.