Katerina 5 Light Chandelier, Rubbed Brass, 24 In W x 26.5 In H

  • Mfr # 1950-5RB

  • Zoro # G715558725


product price:  $528.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Collection
Katerina
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-5RB
Zoro #
G715558725
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Cord Length
110 in
Chain Length
72 in
Length
24 in
Height
26.5 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Collection
Katerina
Shade Color
White
Dimmable
Yes
Shade Material
Fabric
Standards
CETL
Number of Lights
5
Bulb Included
No
Location Rating
Dry
Frame Finish
Rubbed Brass
Frame Material
Steel + Glass
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Bulb Base Type
Candelabra

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.