Katerina 6 Light Chandelier, Brushed Nickel, 32 In W x 27.5 In H

  • Mfr # 1950-6BN

  • Zoro # G615558764


product price:  $570.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Collection
Katerina
Width
32 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-6BN
Zoro #
G615558764
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Chain Length
72 in
Cord Length
110 in
Height
27.5 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Collection
Katerina
Dimmable
Yes
Shade Material
Fabric
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Standards
CETL
Shade Color
White
Bulb Included
No
Number of Lights
6
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Frame Finish
Brushed Nickel
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Material
Steel + Glass
Bulb Base Type
Candelabra

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.