Katerina 6 Light Chandelier, Rubbed Brass, 32 In W x 27.5 In H

  • Mfr # 1950-6RB

  • Zoro # G515558802


product price:  $636.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Length
32 in
Bulb Included
No
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-6RB
Zoro #
G515558802
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Chain Length
72 in
Height
27.5 in
Width
32 in
Cord Length
110 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Bulb Included
No
Dimmable
Yes
Collection
Katerina
Number of Lights
6
Standards
CETL
Shade Material
Fabric
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Shade Color
White
Bulb Base Type
Candelabra
Location Rating
Dry
Frame Finish
Rubbed Brass
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Frame Material
Steel + Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.