Katerina 8 Light Chandelier, Brushed Nickel, 46 In W x 32.5 In H

  • Mfr # 1950-8BN

  • Zoro # G515558789


product price:  $742.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Fabric
Chain Length
120 in
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-8BN
Zoro #
G515558789
UPC #
-
Country of Origin
China

Dimensions

Chain Length
120 in
Height
32.5 in
Cord Length
170 in
Length
46 in
Width
46 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Fabric
Number of Lights
8
Bulb Included
No
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Collection
Katerina
Dimmable
Yes
Standards
CETL
Shade Color
White
Frame Finish
Brushed Nickel
Bulb Base Type
Candelabra
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Frame Material
Steel + Glass
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.