Katerina 8 Light Chandelier, Rubbed Brass, 46 In W x 32.5 In H

  • Mfr # 1950-8RB

  • Zoro # G815558670


product price:  $844.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Bulb Included
No
Chain Length
120 in
Collection
Katerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-8RB
Zoro #
G815558670
UPC #
-
Country of Origin
China

Dimensions

Chain Length
120 in
Width
46 in
Length
46 in
Cord Length
170 in
Height
32.5 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Bulb Included
No
Collection
Katerina
Shade Material
Fabric
Number of Lights
8
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Dimmable
Yes
Standards
CETL
Shade Color
White
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Bulb Base Type
Candelabra
Frame Finish
Rubbed Brass
Frame Material
Steel + Glass
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.