Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katie 1 Light Chandelier, Matte Black

  • Mfr # 6014-12MB

  • Zoro # G505835715


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Dimmable
Yes
Height
9.5"
Width
12"
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014-12MB
Zoro #
G505835715
UPC #
685659158663
Country of Origin
India

Dimensions

Height
9.5"
Width
12"
Length
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Dimmable
Yes
Color
Matte Black
Series
Katie
Style
Transitional, Modern, Restoration, Urban
Standards
CUL/cETLu
Housing Material
Iron
Number of Lights
1
Material
Iron
Bulb Base
Medium
Rated Location
Dry

Description

The festive design of the Katie one-light mini-pendant offers inspiring attitude to dress up a casual space. Crafted of matte black finish iron, this delightful fixture features a sleek conical shade with cutout holes that let light shine through. Punctuate a favorite dining space, kitchen, or nook with this pendant that offers adjustable hanging lengths and may be mounted on a sloped ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.