Katie 1 Light Chandelier, Polished Nickel & Polished Nickel

  • Mfr # 6014-18PN

  • Zoro # G205835428


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Series
Katie
Color
Polished Nickel
Material
Iron
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014-18PN
Zoro #
G205835428
UPC #
685659158717
Country of Origin
India

Dimensions

Length
18"
Height
13.5"
Width
18"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Polished Nickel
Series
Katie
Color
Polished Nickel
Material
Iron
Standards
CUL/cETLu
Number of Lights
1
Housing Material
Iron
Dimmable
Yes
Style
Transitional, Modern, Restoration, Urban
Rated Location
Dry
Bulb Base
Medium

Description

Cheery circles of various sizes dot the conical shade of this stylish pendant from the Katie collection. Perfect for casual spaces, this pendant showcases construction of gleaming polished nickel finish iron with a matching down rod and canopy. Highlight any modern space with this light that features adjustable height placement and is suitable for sloped ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.