Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katie 1 Light Chandelier, Rubbed Brass & Rubbed Brass

  • Mfr # 6014-18RB

  • Zoro # G805835545


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Height
13.5"
Style
Transitional, Modern, Restoration, Urban
Width
18"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014-18RB
Zoro #
G805835545
UPC #
685659158700
Country of Origin
India

Dimensions

Height
13.5"
Width
18"
Length
18"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Rubbed Brass
Style
Transitional, Modern, Restoration, Urban
Dimmable
Yes
Number of Lights
1
Material
Iron
Standards
CUL/cETLu
Housing Material
Iron
Color
Rubbed Brass
Series
Katie
Bulb Base
Medium
Rated Location
Dry

Description

Cheery circles of various sizes dot the conical shade of this stylish pendant from the Katie collection. Perfect for casual spaces, this pendant showcases construction of warm rubbed brass finish iron with a matching down rod and canopy. Highlight any modern space with this light that features adjustable height placement and is suitable for sloped ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.