Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katie 1 Light Wall Sconce, Matte Black

  • Mfr # 6014-1S-MB

  • Zoro # G605841289


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
8"
Dimmable
Yes
Finish
Matte Black
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014-1S-MB
Zoro #
G605841289
UPC #
685659158823
Country of Origin
India

Dimensions

Height
8.5"
Width
8"
Length
9"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
100
Housing Material
Iron
Standards
CUL/cETLu
Series
Katie
Number of Lights
1
Bulb Base
Medium
Rated Location
Dry
Frame Material
Iron

Description

A striking look of sophistication sneaks in whimsical charm when this one-light wall sconce brings festive vibes to any casual space. This sconce from the Katie collection delivers an upbeat flavor with its bold matte black finish iron construction and novel circular cutouts that add character as they let light shine through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.