Kawan 1 Light Flush Mount, 12in. W x 5.25in. L, Matte Black and Modern Gold

  • Mfr # 1014F12-MB-MGLD-LED

  • Zoro # G512674550


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
5.25 in
Lamp Type
LED-Integrated
Height
3 in
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014F12-MB-MGLD-LED
Zoro #
G512674550
UPC #
685659200768
Country of Origin
China

Dimensions

Length
5.25 in
Width
12 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
24W
Dimmable
Dimmable
Finish
Matte Black, Modern Gold
Item
Flush Mount
Features
Sloped Ceiling Compatible
Includes
Bulbs
Standards
ETL/CETL Certified
CRI
CRI>90
Glass Finish
Frosted
Series
Kawan
Frame Material
Steel
Location Rating
Damp
Number of Lights
1
Shade Material
Acrylic

Description

An inner finish of modern gold brings impeccable warmth and sophistication to this modern one-light flush mount ceiling light. Stunning over a bedroom, hall, or living room seating area, it boasts a clean, timeless silhouette complete with a frosted acrylic diffuser and integrated LEDs for bright, efficient illumination. Its matte black outer finish adds contrast and subtle sophistication in any space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.