Kawan 1 Light Flush Mount, 12in. W x 62.5in. L, Brushed Nickel

  • Mfr # 1014F12-BN-LED

  • Zoro # G612674658


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Width
12 in
Lamp Type
LED-Integrated
Height
3 in
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014F12-BN-LED
Zoro #
G612674658
UPC #
685659200744
Country of Origin
China

Dimensions

Length
62.5 in
Width
12 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
24W
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Flush Mount
Features
Sloped Ceiling Compatible
Series
Kawan
CRI
CRI>90
Includes
Bulbs
Standards
ETL/CETL Certified
Glass Finish
Frosted
Location Rating
Damp
Frame Material
Steel
Number of Lights
1
Shade Material
Acrylic

Description

Clean and refined, this modern flushmount LED ceiling light creates a crisp look and offers dimmable ambient illumination. It's perfect for a bedroom or den, featuring a frosted acrylic diffuser for soft, energy efficient illumination. A brushed nickel finish lends sleek elegance, blending beautifully in a range of decor styles and color palettes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.