Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kawan 1 Light Flush Mount, 16in. W x 5.25in. L, Brushed Nickel

  • Mfr # 1014F16-BN-LED

  • Zoro # G712674589


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Width
16 in
Lamp Type
LED-Integrated
Height
3 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014F16-BN-LED
Zoro #
G712674589
UPC #
685659200799
Country of Origin
China

Dimensions

Length
5.25 in
Width
16 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
40W
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Flush Mount
Series
Kawan
Includes
Bulbs
Glass Finish
Frosted
Features
Sloped Ceiling Compatible
Standards
ETL/CETL Certified
CRI
CRI>90
Number of Lights
1
Location Rating
Damp
Frame Material
Steel
Shade Material
Acrylic

Description

Sleek brushed nickel creates a fresh, refined look for this modern one-light flush mount ceiling light. Integrated LEDs are energy efficient, delivering diffused lighting through a frosted acrylic diffuser that complements a streamlined round silhouette to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.