Kawan 1 Light Flush Mount, 16in. W x 5.25in. L, Matte Black and Modern Gold

  • Mfr # 1014F16-MB-MGLD-LED

  • Zoro # G112674608


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
5.25 in
Lamp Type
LED-Integrated
Height
3 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014F16-MB-MGLD-LED
Zoro #
G112674608
UPC #
685659200812
Country of Origin
China

Dimensions

Length
5.25 in
Width
16 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
40W
Dimmable
Dimmable
Finish
Matte Black, Modern Gold
Item
Flush Mount
CRI
CRI>90
Standards
ETL/CETL Certified
Glass Finish
Frosted
Series
Kawan
Includes
Bulbs
Features
Sloped Ceiling Compatible
Number of Lights
1
Shade Material
Acrylic
Frame Material
Steel
Location Rating
Damp

Description

The refined style infuses a modern one-light flush mount ceiling light. Perfect for your bedroom or home office, it delivers timeless quality with a steel frame and a two-tone finish that pairs a matte black exterior ring with a modern gold interior, adding alluring warmth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.