Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayla 2 Light Vanity, Chrome & Matte Opal

  • Mfr # 7001-2V-CH

  • Zoro # G005834553


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Length
7"
Width
13.75"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001-2V-CH
Zoro #
G005834553
UPC #
685659067002
Country of Origin
China

Dimensions

Height
8.25"
Length
7"
Width
13.75"
Canopy Dimensions
8 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
transitional; fusion
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Series
Kayla
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.