Zoro Homepage

Kayla 4 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 7001-4V-BN

  • Zoro # G605834397


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Length
7"
Width
30.375"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001-4V-BN
Zoro #
G605834397
UPC #
685659067040
Country of Origin
China

Dimensions

Height
8.25"
Length
7"
Width
30.375"
Canopy Dimensions
8 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
transitional; fusion
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Series
Kayla
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Opal

Description

The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.