This item is Discontinued.

This item is Discontinued.
Kayla 5 Light Vanity, Chrome & Matte Opal (Discontinued)
Mfr #
7001-5V-CH
Zoro #
G505834756
UPC # 685659067095
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7001-5V-CH
- Zoro #
- G505834756
- UPC #
- 685659067095
- Country of Origin
- China
Dimensions
- Height
- 8.25"
- Length
- 7"
- Width
- 38.625"
- Canopy Dimensions
- 8 in x 4-3/4 in
Details
- Item
- Vanity
- Housing Finish
- Chrome
- Number of Lights
- 5
- Style
- transitional; fusion
- Shade Material
- Glass
- Housing Material
- Steel
- Series
- Kayla
- Standards
- CUL/cETLu
- Lamp Watts
- 100
- Dimmable
- Yes
- Bulb Base
- Medium
- Rated Location
- Dry
- Shade Finish
- Matte Opal
Description
The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.