Keaton Outdoor Wall, 1-Light, 5.5 In.W x 3 In.L x 12.5 In.H, Black/White

  • Mfr # 520S-BK-LED

  • Zoro # G111672094


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Height
12.5 in
Length
3 in
Series
Keaton
Watts
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520S-BK-LED
Zoro #
G111672094
UPC #
685659179965
Country of Origin
China

Dimensions

Width
5.5 in
Height
12.5 in
Length
3 in
Canopy Dimensions
12-1/2 in x 5-1/2 in
Backplate Dimensions
12.5" L x 5.5" W

Details

Item
Outdoor Wall
Series
Keaton
Watts
12
Finish
Black
Standards
SGS
Lamp Included
Yes
CRI
CRI> 90
Color Temperature
2700K
Color Temp.
2700K
Housing Material
Aluminum
Source Lumens
1129
Shade Material
Acrylic
Bulb Base
LED-Integrated
Rated Location
Wet
Dimmable
Yes
Delivered Lumens
280
Shade Finish
White
Number of Lights
1
Location Rating
Wet
Frame Material
Aluminum
Shade Finish/Color
White
LED Source Lumen
1129
Frame Finish
Black
LED Delivered Lumen
280
Collection
Keaton

Description

This outdoor wall sconce from the Keaton collection adds a striking geometric vibe and dimensionality to any structure. Update a contemporary exterior structure with this light built of black and white aluminum with overlapping rectangular panels. Energy-efficient LED lighting offers savings and extends the life of a chic fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.