Keaton Outdoor Wall, 1-Light, 8 In.W x 4 In.L x 24 In.H, Black/White

  • Mfr # 520B-BK-LED

  • Zoro # G411672091


product price:  $386.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
24 in
Length
4 in
Series
Keaton
Watts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520B-BK-LED
Zoro #
G411672091
UPC #
685659179989
Country of Origin
China

Dimensions

Width
8 in
Height
24 in
Length
4 in
Canopy Dimensions
24 in x 8 in
Backplate Dimensions
24" L x 8" W

Details

Item
Outdoor Wall
Series
Keaton
Watts
23
Finish
Black
Lamp Included
Yes
Color Temperature
2700K
Housing Material
Aluminum
CRI
CRI> 90
Standards
SGS
Color Temp.
2700K
Shade Material
Acrylic
Number of Lights
1
Shade Finish
White
Rated Location
Wet
Bulb Base
LED-Integrated
Delivered Lumens
530
Source Lumens
2244
Dimmable
Yes
Shade Finish/Color
White
Location Rating
Wet
Collection
Keaton
LED Delivered Lumen
530
Frame Material
Aluminum
Frame Finish
Black
LED Source Lumen
2244

Description

Indulgent geometric design principles play out in a bold, edgy form as this modern one-light outdoor wall sconce from the Keaton collection raises the level of elegance. Update an exterior structure with this light built of black and white aluminum with overlapping linear panels and a glass diffuser. Energy-efficient LED lighting offers savings and extends the life of a chic fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.