Zoro Homepage

Kendrick 1 Light Wall Sconce, 4.75in. W x 8in. H, Chrome

  • Mfr # 745-1S-CH

  • Zoro # G012674562


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8 in
Width
4.75 in
Dimmable
Dimmable
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-1S-CH
Zoro #
G012674562
UPC #
685659196986
Country of Origin
China

Dimensions

Height
8 in
Width
4.75 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60W
Lamp Type
Medium
Standards
UL/ CUL Certified
Series
Kendrick
Location Rating
Damp
Number of Lights
1
Shade Material
Glass
Frame Material
Steel
Shade Finish
Matte Opal

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.The soothing simplicity of matte opal glass contrasts beautifully with the gleaming chrome finish of a modern one-light wall sconce. Beautiful in a bath or living area, it showcases simple, smooth curves in both its wall plate and shade.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.