Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendrick 1 Light Wall Sconce, 4.75in. W x 8in. H, Matte Black

  • Mfr # 745-1S-MB

  • Zoro # G312674569


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8 in
Width
4.75 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-1S-MB
Zoro #
G312674569
UPC #
685659197006
Country of Origin
China

Dimensions

Height
8 in
Width
4.75 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Standards
UL/ CUL Certified
Series
Kendrick
Lamp Type
Medium
Lamp Watts
60W
Number of Lights
1
Frame Material
Steel
Location Rating
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Make a chic first impression in an entry or bathroom with a modern one-light wall sconce. Its matte black finish frame shows off graceful curves, while a matte opal glass shade delivers inviting illumination in bedrooms, baths, and living areas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.