Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendrick 3 Light Vanity, 23in. W x 8.5in. H, Matte Black

  • Mfr # 745-3V-MB

  • Zoro # G412674650


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
23 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-3V-MB
Zoro #
G412674650
UPC #
685659197082
Country of Origin
China

Dimensions

Height
8.5 in
Width
23 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
Collection Name
Kendrick
Shade Material
Glass
Finish
Matte Black
Lamp Watts
60W
Dimmable
Dimmable
Standards
UL/ CUL Certified
Shade Finish
Matte Opal
Frame Material
Steel
Location Rating
Damp

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Understated design and subtle curves are the hallmarks of a modern three-light vanity fixture. In matte black for optimal contrast and definition, the fixture features steel construction paired with matte opal shades that diffuse illumination beautifully. It's the ideal solution for a refined, contemporary bathroom space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.