Zoro Homepage

Kendrick 4 Light Vanity, 31.25in. W x 8.5in. H, Chrome

  • Mfr # 745-4V-CH

  • Zoro # G312674712


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
31.25 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-4V-CH
Zoro #
G312674712
UPC #
685659197105
Country of Origin
China

Dimensions

Height
8.5 in
Width
31.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
Collection Name
Kendrick
Shade Material
Glass
Lamp Watts
60W
Standards
UL/ CUL Certified
Dimmable
Dimmable
Finish
Chrome
Shade Finish
Matte Opal
Frame Material
Steel
Location Rating
Damp

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Organic curves are the focus of a modern four-light vanity fixture. Its rounded wall plate silhouette is echoed in four matte opal glass shades, creating a soothing ambiance over a vanity counter in your master or guest bath. A chrome finish gleams in the light and adds clean, fresh style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.