Kendrick 5 Light Vanity, 39.25in. W x 8.5in. H, Brushed Nickel

  • Mfr # 745-5V-BN

  • Zoro # G012674593


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
39.25 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-5V-BN
Zoro #
G012674593
UPC #
685659197136
Country of Origin
China

Dimensions

Height
8.5 in
Width
39.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Kendrick
Shade Material
Glass
Finish
Brushed Nickel
Dimmable
Dimmable
Lamp Watts
60W
Standards
UL/ CUL Certified
Frame Material
Steel
Location Rating
Damp
Shade Finish
Matte Opal

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.The Kendrick collection presents a modern five-light vanity fixture that elevates any bathroom. Its soothing curvature is smooth and clean, complementing a wide variety of decor styles while offering a clean, crisp silhouette in a brushed nickel finish. Five shades feature matte opal glass for diffused illumination, offering a gently rounded profile that creates inviting energy in your bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.