Kendrick 5 Light Vanity, 39.25in. W x 8.5in. H, Luxe Gold

  • Mfr # 745-5V-LG

  • Zoro # G112674578


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
39.25 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
745-5V-LG
Zoro #
G112674578
UPC #
685659197150
Country of Origin
China

Dimensions

Height
8.5 in
Width
39.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Kendrick
Shade Material
Glass
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lamp Watts
60W
Finish
Luxe Gold
Shade Finish
Matte Opal
Location Rating
Damp
Frame Material
Steel

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Subtle sophistication infuses a modern five-light vanity fixture. Ideal for a large bathroom space, it offers bright, diffused illumination with five matte opal glass shades, each with a softly rounded silhouette that's echoed in the plate that anchors the fixture to the wall. A sophisticated luxe gold finish adds the perfect dose of warmth and elegance, elevating the overall aesthetics of any space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.