Zoro Homepage

Kinsley 1 Light Flush Mount, Matte Black And Clear Seeded

  • Mfr # 340F1-MB

  • Zoro # G405835921


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Length
5.25"
Width
5.25"
Height
9.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340F1-MB
Zoro #
G405835921
UPC #
685659175516
Country of Origin
China

Dimensions

Length
5.25"
Width
5.25"
Height
9.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of LEDs
Medium
Series
Kinsley
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Finish
Clear Seeded
Rated Location
Damp

Description

Inspired by the metropolitan lifestyle, this flush mount wall light brings stunning illumination to hallways, bedrooms, home offices and much more. With a seeded glass shade and steel frame in a matte black finish, it provides a beautiful accent to any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.