Zoro Homepage

Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded

  • Mfr # 340P8-BN

  • Zoro # G305841145


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Length
8"
Width
8"
Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340P8-BN
Zoro #
G305841145
UPC #
685659172645
Country of Origin
China

Dimensions

Height
12.5"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Dimmable
Yes
Series
Kinsley
Watts
100
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear Seeded
Rated Location
Dry

Description

Bring an urban allure to your kitchen with a pendant light in brushed nickel. This light provides a warm, modern glow behind the cylindrical clear seeded glass shade for an incredible ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.