Zoro Homepage

Kinsley 1 Light Wall Sconce, Heirloom Gold And Clear Seeded

  • Mfr # 340-1S-HG

  • Zoro # G605841050


product price: $102.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Width
5.25"
Dimmable
Yes
Finish
Heirloom Gold
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-1S-HG
Zoro #
G605841050
UPC #
685659172478
Country of Origin
China

Dimensions

Height
9.5"
Width
5.25"
Length
7"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Dimmable
Yes
Finish
Heirloom Gold
Item
Wall Sconce
Housing Material
Steel
Series
Kinsley
Standards
CUL/cETLu
Lamp Watts
100
Shade Material
Glass
Shade Finish
Clear Seeded
Frame Material
Steel
Rated Location
Damp
Bulb Base
Medium
Number of Lights
1

Description

Showcase a modern light fixture in your space with a cylindrical seeded glass shade. This heirloom gold wall sconce features an elegant, metropolitan style with its steel construction and curved neck. Install this piece in a bedroom, bathroom or hallway for alluring illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.