Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinsley 2 Light Vanity, Chrome And Clear Seeded

  • Mfr # 340-2V-CH

  • Zoro # G405834528


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6"
Width
14.5"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-2V-CH
Zoro #
G405834528
UPC #
685659172508
Country of Origin
China

Dimensions

Height
9.5"
Length
6"
Width
14.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
Shade Material
Glass
Dimmable
Yes
Series
Kinsley
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seeded

Description

Urban and alluring, this chrome two-light vanity fixture brings a pop of metropolitan flair to any hallway, bedroom or bathroom. Featuring steel construction with a clear seeded glass shade, this wall sconce provides optimal ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.