Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinsley 4 Light Vanity, Matte Black And Clear Seeded

  • Mfr # 340-4V-MB

  • Zoro # G205834629


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6"
Width
28"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-4V-MB
Zoro #
G205834629
UPC #
685659172577
Country of Origin
China

Dimensions

Height
9.5"
Length
6"
Width
28"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
Shade Material
Glass
Series
Kinsley
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear Seeded
Bulb Base
Medium

Description

This four-light vanity fixture in matte black provides a playful way to include metropolitan style to your hallway, bathroom, or bedroom. The cylindrical shade with a seeded glass top is made of steel, offering an ambient glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.